6 gal. Vol Absorbed per Pkg, 36" (91.4 cm) W x 144" (365.8 cm) D x 1" (2.5 cm) H, Universal, Black

  • Mfr # T8390

  • Zoro # G3772301


product price:  $127.71
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
3 ft.
Fluids Absorbed
Universal
Size
36" (91.4 cm) W x 144" (365.8 cm) D x 1" (2.5 cm) H
Width
12 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8390
Zoro #
G3772301
UPC #
048441007417
Country of Origin
United States

Dimensions

Length
3 ft.
Size
36" (91.4 cm) W x 144" (365.8 cm) D x 1" (2.5 cm) H
Width
12 ft.
Thickness
1/8"

Details

Item
Sorbent Blanket
Volume Absorbed per Pkg.
6 gal.
Color
Black
Fluids Absorbed
Universal
Material
Geotextile
Standards
EPA, SPCC, NPDES
Perforated
No
Volume Absorbed Per Pkg.
6 gal.
Perforations
No
Volume Absorbed Per Sock/Boom
6 gal.

Description

Maintenance Blanket,Absorbs 6 Gal. All

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.