Shop MELTBLOWN
See all product information
Create Account
OSMO Thirsty Socks, 4.72 in dia x 39.37 in L, 2.5 gal Absorption, Fluids Absorbed: Water
- Mfr # M001-U-TS-P
- Zoro # G916556117
product price:Â
$
18.69
/ea
Key Features
Width
9.8 in
Length
15.7 in
Fluids Absorbed
Water
Diameter
4.72 in
Volume Absorbed per Pkg.
2.5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M001-U-TS-P
- Zoro #
- G916556117
- UPC #
- 600291980441
- Country of Origin
- United States
Dimensions
- Width
- 9.8 in
- Length
- 15.7 in
- Diameter
- 4.72 in
Details
- Fluids Absorbed
- Water
- Volume Absorbed per Pkg.
- 2.5 gal
Description
Meltblown OSMO thirsty socks 4.72 in dia x 39.37 in L, 2.5 gal absorption, fluids absorbed: water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.