Shop EAGLE MFG
See all product information
Create Account
Flame Arrestor, Stainless Steel, Silver
- Mfr # S37FLAME
- Zoro # G4893664
product price:Â
$
75.89
/ea
Key Features
Material
Stainless Steel
For Use With
Eagle Safety Cans
Height
3.75 in
Color
Silver
Accessory Type
Flame Arrestor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S37FLAME
- Zoro #
- G4893664
- UPC #
- 048441437856
- Country of Origin
- United States
- Item
- Flame Arrestor
- Material
- Stainless Steel
- For Use With
- Eagle Safety Cans
- Color
- Silver
- Accessory Type
- Flame Arrestor
- Compatible Mfr Part Number
- 1323, 1325
- Product Type
- Flame Arrestor
- Compatible Manufacturer Part Number
- 1323, 1325
- Compatible Product Type
- Eagle Safety Cans
- Shell Material
- Stainless Steel
- Wire Color
- Gray
- Traction Material
- Stainless Steel
Dimensions
- Height
- 3.75 in
- Overall Diameter
- 3 15/16 in
- Overall Height
- 3 1/4 in
Description
Flame Arrestor, Steel Material, Used For Safety Cans 3TAZ6, 3TAZ7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.