Shop EAGLE MFG
See all product information
Create Account
Flame Arrestor, Steel, Silver
- Mfr # S33SR
- Zoro # G4893673
product price:Â
$
60.89
/ea
Key Features
Material
Steel
For Use With
Eagle Safety Cans
Color
Silver
Length
3 1/4 in
Width
3.9375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S33SR
- Zoro #
- G4893673
- UPC #
- 048441437894
- Country of Origin
- United States
- Item
- Flame Arrestor
- Material
- Steel
- For Use With
- Eagle Safety Cans
- Color
- Silver
- Accessory Type
- Flame Arrestor
- Compatible Mfr Part Number
- 1423, 1425
- Compatible Product Type
- Safety Cans
- Compatible Manufacturer Part Number
- 1423, 1425
- Product Type
- Flame Arrestor
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Length
- 3 1/4 in
- Width
- 3.9375 in
- Overall Length
- 3 1/4 in
- Overall Diameter
- 3 15/16 in
- Wire Rope Length
- 3 1/4 in
Description
Flame Arrestor, Steel Material, Used For Safety Can 3TAZ5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.