Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Red, Height: 65 in
Mfr # PI47X
Zoro # G9082882
product price: $1,820.00
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$1,820.00
Free 30-Day Returns
Key Features
- Drum Capacity 0
- Door Opening Width 40 3/4 in
- Finish Powder Coated
- Material Steel
- Number of Shelves 5
Product Information
- Brand Eagle Mfg
- MFR # PI47X
- Zoro # G9082882
- UPC # 048441691548
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Door Opening Width | 40 3/4 in |
Exterior Width | 43 in |
Exterior Depth | 18 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Details
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 5, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Visibility Vest, 8 Pockets, Lime Yl, XL (302-0500-YEL/XL)
- MCR SAFETY Utility Clip Dielectric Orange (UCDO)
- BANNER STAKES PLUS Barrier Set X5, Double-Sided Caution (PL4583)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 10 ft. L (CN 0310SB)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (3010X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Number of Cabinet Shelves: 2 (1962X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 4 gal (1904X)
- EAGLE MFG Corrosive Safety Cabinet, 4 Doors, Blue (M48CRA)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ1955X)
- EAGLE MFG Corrosive Safety Cabinet, 30 gal., Blue (CRA32X)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894511)
- Eagle Mfg Safety Storage