Shop EAGLE MFG

Flammable Safety Storage Cabinet, 60 gal, 5 Shelves, Steel, 43 in W x 65 in H x 18 in D, Beige

  • Mfr # PI47XBEI

  • Zoro # G9082243


product price:  $1,969.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
60 gal
Number of Shelves
5
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PI47XBEI
Zoro #
G9082243
UPC #
048441691555
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 65 in

Details

Item
Flammable Safety Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
5
Material
Steel
Color
Beige
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Finish
Powder Coated
Door Type
Hinged
Number of Doors
2
Includes
(2) Vents, Cap, Fire Baffle
NFPA 30
NFPA 30 Compliant
Other Standards
FM Approved, IFC, NFPA 1
Lock Type
Keyed
EN Fire Rating
Non-Combustible
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Storage Chemical Type
Paint and Inks
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
NFPA 400
Not NFPA 400 Compliant

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 5, Color Beige, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products