Grating, Modular
Mfr # 1642S
Zoro # G7356754
product price: $42.39
/eaKey Features
Material
High Density Polyethylene
Color
Black
Fits Brand
Eagle
Width
22 1/4 in
Product Type
Spill Pallet Grate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1642S
Zoro #
G7356754
UPC #
048441001040
Country of Origin
United States
Dimensions
Width
22 1/4 in
Length
22 1/4 in
Height
1 1/2 in
Details
Material
High Density Polyethylene
Color
Black
Fits Brand
Eagle
Item
Spill Pallet Grate
Product Type
Spill Pallet Grate
For Use With Brand
Eagle
For Use With Pallet Type
1 Drum Pallet
Description
Spill Pallet Grate, Color Black, For Use With Grainger Item Number Not Applicable, For Use With Mfr. Model Number Not Applicable, For Use With Brand Eagle, For Use With Pallet Type 1 Drum Pallet, For Use with Series Not Applicable, Height 1 1/2 in, Includes Not Applicable, Length 22 1/4 in, Material High Density Polyethylene, Product Type Spill Pallet Grate, Width 22 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.