Hazardous Material Storage Cabinet, 12 gal, 1 Shelves, Steel, 23 1/4 in W x 35 in H x 18 in D, Blue

  • Mfr # CRA1925X

  • Zoro # G6181752


product price:  $1,098.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Exterior Height
35 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRA1925X
Zoro #
G6181752
UPC #
048441690336
Country of Origin
United States

Dimensions

Exterior Height
35 in
Exterior Depth
18 in
Exterior Width
23 1/4 in
Door Opening Height
29 in
Door Opening Width
20 in
Depth
18 in
Inside Width
20"
Inside Height
30.5"
Outside Length
18 in
Inside Length
14.6"

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Color
Blue
Standards
NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Drum Capacity
0
Door Closure Type
Manual
Rated For Flammable Storage
Yes
Adapter Kit
1912G
Door Type
Hinged
Number of Doors
1
Additional Shelf
CRA-1909
Sump Capacity
2.5 gal
Finish
Powder Coated
Includes
(2) Vents, Cap, Fire Baffle, Sump Tray, Trilingual Warning Label
Features
High-Gloss, Lead-Free, Self-Indexing Doors, Internal Vents with Fire Baffle and Cap
Indoor/Outdoor
Indoor
Lockable
Yes
Storage Chemical Type
Corrosives
Safety Storage Type
Cabinet
Lock Type
Keyed
Other Standards
FM Approved, IFC, NFPA 1
NFPA 400
Not NFPA 400 Compliant
EN Fire Rating
Non-Combustible
Includes Rollers
Rollers Not Included
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Specialty Format
Slimline
Includes Leveling Feet
Leveling Feet Included
FM Class
6050
Storage Container Type
Small Containers
Compatible Shelf Model Number
29936
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
NFPA 30
NFPA 30 Compliant
Shelving Type
Adjustable Shelf

Description

Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 12 gal, Height 35 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Blue, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.