Shop EAGLE MFG

Hazardous Material Storage Cabinet, 60 gal, 2 Shelves, Steel, 34 in W x 65 in H x 34 in D, Yellow

  • Mfr # 6110X
  • Zoro # G9813842

product price: 
$
2,404.29
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6110X
Zoro #
G9813842
UPC #
048441691791
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Rated For Flammable Storage
Yes
Sump Capacity
7.5 gal
Door Type
Hinged
Number of Doors
1
Includes
(2) Vents, Cap, Fire Baffle
Additional Shelf
2W684
Features
High-Gloss, Lead-Free, Self-Indexing Doors, Internal Vents with Fire Baffle and Cap
Finish
Powder Coated
Lockable
Yes
Indoor/Outdoor
Indoor
NFPA 400
Not NFPA 400 Compliant
NFPA 30
NFPA 30 Compliant
EN Fire Rating
Non-Combustible
Compatible Shelf Model Number
29944
Storage Container Type
Small Containers
Lock Type
Keyed
Storage Chemical Type
Flammables
Other Standards
FM Approved, IFC, NFPA 1
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Includes Leveling Feet
Leveling Feet Included
Includes Rollers
Rollers Not Included
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Safety Storage Type
Cabinet
FM Class
6050
Shelving Type
Adjustable Shelf
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
34 in
Cabinet Height Range
Full Height
Door Opening Width
27 7/8 in
Door Opening Height
59 7/8 in
Depth
31 1/4 in
Inside Width
30.75"
Inside Length
30.34"
Inside Height
60.5"
Outside Length
34 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
34 in x 34 in x 65 in
Fits Chest Size
High-Gloss, Lead-Free, Self-Indexing Doors, Internal Vents with Fire Baffle and Cap

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 31 1/4 in, Depth 31 1/4 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.