Shop EAGLE MFG

Hazardous Material Storage Cabinet, 12 gal, 1 Shelves, Steel, 23 1/4 in W x 39 in H x 18 in D

  • Mfr # 1924XLEGS

  • Zoro # G6137783


product price:  $1,328.40
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Exterior Height
39 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1924XLEGS
Zoro #
G6137783
UPC #
048441690244
Country of Origin
United States

Dimensions

Exterior Height
39 in
Exterior Depth
18 in
Exterior Width
23 1/4 in
Door Opening Height
29 7/8 in
Door Opening Width
19 7/8 in
Depth
18 in
Cabinet Height Range
Desk or Table Height
Inside Width
20"
Outside Length
18 in
Inside Length
14.6"
Outside Height
39 in
Outside Width
23.25 in
Inside Height
30.5"
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 1/4 in x 18 in x 39 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Load Capacity
350 lb. per Shelf
Sump Capacity
2.6 gal
Rated For Flammable Storage
Yes
Includes
(2) Vents, Cap, Fire Baffle
Number of Doors
1
Door Type
Hinged
Additional Shelf
3KN38
Finish
Powder Coated
Features
Leakproof Sill, Grounding Attachment, Red Trilingual Warning
Lockable
Yes
Construction
Galvanized Steel
Indoor/Outdoor
Indoor
Other Standards
FM Approved, IFC, NFPA 1
FM Class
6050
EN Fire Rating
Non-Combustible
Lock Type
Keyed
Includes Legs
Legs Included
NFPA 400
Not NFPA 400 Compliant
Storage Chemical Type
Flammables
Safety Storage Type
Cabinet
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Storage Container Type
Small Containers
Compatible Shelf Model Number
29936
Shelf Adjustment Increments
3 in
Includes Leveling Feet
Leveling Feet Not Included
NFPA 30
NFPA 30 Compliant
Includes Rollers
Rollers Not Included
Shelving Type
Adjustable Shelf

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 12 gal, Height 39 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.