Hazardous Material Storage Cabinet, 40 gal, 0 Shelves, Steel, 43 in W x 44 in H x 18 in D, Red

  • Mfr # PI30X

  • Zoro # G1470237


product price:  $2,500.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Storage Capacity
40 gal
Number of Shelves
0
Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PI30X
Zoro #
G1470237
UPC #
048441332304
Country of Origin
United States

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
43 in
Door Opening Height
38 3/4 in
Depth
18"
Door Opening Width
39 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 44 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
40 gal
Number of Shelves
0
Material
Steel
Color
Red
Standards
OSHA, NFPA Code 30, FM
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Additional Shelf
2W427
Includes
Flammable Warning Label
Adapter Kit
5PW15
Sump Capacity
5 gal
Number of Doors
1
Rated For Flammable Storage
Yes
Features
Adjustable Shelves, Concealed Self-Close Mechanism, Continuous Piano Hinges, Ground Connection, Internal Vents with Fire Baffle and Cap, Raised Leakproof Sill, Self-Indexing Doors, Trilingual Warning Labels
Finish
Powder Coated
Door Type
Bi-Fold
Indoor/Outdoor
Indoor
OSHA Standard
1910.106
EN Fire Rating
Non-Combustible
NFPA 400
Not NFPA 400 Compliant
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Safety Storage Type
Cabinet
Storage Chemical Type
Flammables
Other Standards
FM Approved
Includes Rollers
Rollers Not Included
NFPA 30
NFPA 30 Compliant
Storage Container Type
Small Containers
FM Class
6049
Lock Type
Keyed

Description

Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 40 gal, Height 44 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 4, Color Red, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.