Shop GLOBAL INDUSTRIAL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flammable Cabinet w/ Manual Close Door, 44 Gallon, 34"W x 18"D x 65"H, 14 ga
- Mfr # 237776
- Zoro # G722792877
product price:Â
$
1,688.99
/ea
Key Features
Storage Capacity
44 gal
Number of Shelves
3
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237776
- Zoro #
- G722792877
- UPC #
- 707022026628
- Country of Origin
- United States
- Storage Capacity
- 44 gal
- Number of Shelves
- 3
- Material
- Steel
- Color
- Yellow
Dimensions
- Exterior Height
- 65 in
- Exterior Depth
- 18 in
- Exterior Width
- 34 in
Description
Flammable cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. All-welded construction provides additional strength and 18 gauge cabinet with 14 gauge doors. offers additional fire protection. The double-walled design of these Flammable cabinets allows 1-1/2" insulating air space and dual 2" air vents that connect to exhaust system to maintain safe temperatures. Built-in grounding connector and leveling feet. 350 lb. capacity shelves adjust easily on 2-1/2" centers. Doors are equipped with 4" hinges with sturdy brass pins and feature a spill-proof sill, a flush paddle handle with 3 point latching and a highly visible trilingual warning. Latching engages when doors are closed without handle rotation. This Manual Close Door. model does not close automatically - doors will only latch when they are manually closed. Flush door handle prevents passersby from catching or banging. Flammable cabinets are finished with yellow powder coat and feature radius edges for safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.