Hazardous Material Storage Cabinet, 48 gal, 3 Shelves, Steel, 23 in W x 65 in H x 34 in D, Yellow

  • Mfr # 4610X
  • Zoro # G9813955
product price: 
$
2,612.23
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
48 gal
Number of Shelves
3
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4610X
Zoro #
G9813955
UPC #
048441691760
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
23 in
Cabinet Height Range
Full Height
Depth
34 in
Door Opening Width
19 7/8 in
Door Opening Height
59 7/8 in
Inside Length
30.34"
Inside Width
20"
Outside Length
34 in
Inside Height
60.5"
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 in x 34 in x 65 in
Fits Chest Size
High-Gloss, Lead-Free, Self-Indexing Doors, Internal Vents with Fire Baffle and Cap

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
48 gal
Number of Shelves
3
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Number of Doors
1
Includes
(2) Vents, Cap, Fire Baffle
Door Type
Hinged
Rated For Flammable Storage
Yes
Load Capacity
350 lb. per Shelf
Additional Shelf
(2) 3KN38
Finish
Powder Coated
Sump Capacity
5.2 gal
Features
High-Gloss, Lead-Free, Self-Indexing Doors, Internal Vents with Fire Baffle and Cap
Lockable
Yes
Indoor/Outdoor
Indoor
Compatible Shelf Model Number
29941
Other Standards
FM Approved, IFC, NFPA 1
Includes Leveling Feet
Leveling Feet Included
FM Class
6050
NFPA 30
NFPA 30 Compliant
Includes Rollers
Rollers Not Included
EN Fire Rating
Non-Combustible
Safety Storage Type
Cabinet
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Storage Container Type
Small Containers
NFPA 400
Not NFPA 400 Compliant
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Lock Type
Keyed
Storage Chemical Type
Flammables
Shelving Type
Adjustable Shelf
Specialty Format
Slimline
Shell Material
Steel
Wire Color
Yellow

Description

Flammable Cabinet, Safety Cabinet Type Slimline, Capacity 48 gal, Height 65 in, Width 23 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 4, Color Yellow, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.