Shop EAGLE MFG

Hazardous Material Storage Cabinet, 60 gal, 1 Shelves, Steel, 43 in W x 44 in H x 34 in D, Yellow

  • Mfr # 1964X
  • Zoro # G7556525

product price: 
$
2,149.10
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
60 gal
Number of Shelves
1
Material
Steel
Exterior Height
44 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1964X
Zoro #
G7556525
UPC #
048441692071
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Additional Shelf
(2) 2W427
Rated For Flammable Storage
Yes
Finish
Powder Coated
Includes
(2) Vents, Cap, Fire Baffle
Number of Doors
2
Adapter Kit
5PW16
Door Type
Hinged
Sump Capacity
5 gal
Features
Leakproof Sill, Grounding Attachment, Red Trilingual Warning
Construction
Galvanized Steel
Indoor/Outdoor
Indoor
Lockable
Yes
Lock Type
Keyed
Includes Rollers
Rollers Not Included
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Shelf Adjustment Increments
3 in
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Safety Storage Type
Cabinet
Storage Chemical Type
Flammables
Includes Leveling Feet
Leveling Feet Included
Compatible Shelf Model Number
29945
Storage Container Type
Small Containers
NFPA 400
Not NFPA 400 Compliant
FM Class
6050
EN Fire Rating
Non-Combustible
NFPA 30
NFPA 30 Compliant
Other Standards
FM Approved, IFC, NFPA 1
Shelving Type
Adjustable Shelf
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
44 in
Exterior Depth
34 in
Exterior Width
43 in
Depth
34 in
Cabinet Height Range
Counter Height
Door Opening Width
40 3/4 in
Outside Length
34 in
Outside Height
44 in
Inside Length
14.6"
Inside Height
39.5"
Inside Width
39.5"
Outside Width
43 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 34 in x 44 in
Fits Chest Size
Leakproof Sill, Grounding Attachment, Red Trilingual Warning

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 44 in, Width 43 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products