Corrosives Safety Cabinet, 23 gal, 1 Shelves, Polyethylene, 36 in W x 36 3/4 in H x 21 3/4 in D

  • Mfr # 24015
  • Zoro # G3365828
product price: 
$
7,931.00
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
23 gal
Number of Shelves
1
Material
Polyethylene
Exterior Height
36 3/4 in
Exterior Depth
21 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
24015
Zoro #
G3365828
UPC #
697841134980
Country of Origin
United States
Item
Corrosives Safety Cabinet
Storage Capacity
23 gal
Number of Shelves
1
Material
Polyethylene
Color
White
Door Handle Type
L-Handle
Cabinet Format
Standard
Door Closure Type
Manual
Safety Cabinet Door Type
Manual
Safety Cabinet Type
Under Counter
Rated For Flammable Storage
No
Capacity
(36) 2.5L Bottles
Number of Doors
2
Number of Cabinet Shelves
1
Includes
Polyethylene Shelf
Sump Capacity
15.4 gal
Features
Suitable For Highly Aggressive Liquids, Three Point Door Latch On Larger Units Offer Secure Closure
Door Type
Hinged
Indoor/Outdoor
Indoor
Door Closure Type - Acids & Corrosives - Broad
Manual Close
Storage Chemical Type
Corrosive Cabinet
EN Fire Rating
Non-Combustible
NFPA 400
No
Number of Doors - Acids & Corrosives - Broad
Double
Lock Type
Padlockable
Door Style
Double Hinged
Safety Storage Type
Cabinet
Cabinet Type - Acids & Corrosives - Broad
Standard
Includes Rollers
No
Cabinet Type - Acids & Corrosives - Combined
Standard
NFPA 30
No
Storage Container Type
Small Containers
OSHA Standard
1910.106
Holds
(36) 2-Liter Bottles

Dimensions

Exterior Height
36 3/4 in
Exterior Depth
21 3/4 in
Exterior Width
36 in
Door Opening Height
27-3/4"
Door Opening Width
32"
Width
36"
Height
36-3/4"
Depth
21-3/4"
Exterior Dimensions (WxDxH) - Acids & Corrosives
36 in x 21 3/4 in x 36 3/4 in

Description

Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity (36) 2.5L Bottles, Height 36-3/4 In., Width 36 In., Depth 21-3/4 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color White, Number of Doors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.