Zoro Homepage

Maintenance Blanket, Absorbs 9 gal. All Spills, Black

  • Mfr # T8393

  • Zoro # G3772277


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
12 ft.
Fluids Absorbed
Universal
Width
12 ft.
Material
Geotextile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8393
Zoro #
G3772277
UPC #
048441007448
Country of Origin
United States

Dimensions

Length
12 ft.
Width
12 ft.
Thickness
1/8"

Details

Item
Sorbent Blanket
Volume Absorbed per Pkg.
9 gal.
Color
Black
Fluids Absorbed
Universal
Material
Geotextile
Volume Absorbed Per Pkg.
9 gal.
Standards
EPA, SPCC, NPDES
Perforated
No
Perforations
No
Volume Absorbed Per Sock/Boom
9 gal.

Description

Maintenance Blanket,Absorbs 9 Gal. All

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.