Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Poly Drum, w/Lock Ring, 14 gal., 14 gal, High-Density-Polyethylene

  • Mfr # 1610BLK

  • Zoro # G6540077


product price: $59.99
/ea

Key Features

Color
Black
Load Capacity
14 gal
Material
High-Density-Polyethylene
Standards
UN/DOT Rated
Outside Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1610BLK
Zoro #
G6540077
UPC #
048441005994
Country of Origin
United States

Dimensions

Outside Length
15 in
Outside Height
26.5 in

Details

Item
Open Head Poly Drum,w/Lock Ring,14 gal.
Color
Black
Load Capacity
14 gal
Material
High-Density-Polyethylene
Standards
UN/DOT Rated
Lid Type
Regular Lid
Opening Closure Type
Plastic Lever-Lock

Description

Open Head Poly Drum,w/Lock Ring,14 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.