Shop ELECTRIDUCT
See all product information
Create Account
Adhesive Backed Aluminum Heat Reflective Fiberglass Barrier, 6in by 24in
- Mfr # TAPE-J-AFS-6X24
- Zoro # G710638064
product price:
$
16.39
/ea
Key Features
Overall Length
24 in
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAPE-J-AFS-6X24
- Zoro #
- G710638064
- UPC #
- -
- Country of Origin
- China
- Item
- Barrier Sheet
Dimensions
- Overall Length
- 24 in
- Overall Width
- 6 in
Description
- •Designed to create a reflective heat barrier to protect surfaces, wires, cables, hoses, piping, fuse boxes in industrial and automotive applications, comes in different size sheets that can be cut to your specific needs.
- •This Heat Reflective Barrier Adhesive Backed Aluminum Fiberglass sheet can be applied to any clean surface, and with strategic technique, can contour onto different shapes.
- •The sheet is composed of 3 layers: aluminum, fiberglass, and adhesive.
- •Working Temp: -40°C to 200°C Flammability: V0 Melting point: 630°C Foil Thickness: 0.12mm Fiberglass sheet Thickness: 0.68mm Total thickness: 0.8mm Adhesive: Acrylic Glue Heat insulation: SAE J2302 (80°C+) Oil Resistance: GMW 15612
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.