Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Containment Berm, 63 ft. W

  • Mfr # T8206BK

  • Zoro # G3773668


product price: $7,820.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Color
Black
Spill Capacity
2,121 gal
Height
4 1/2 in
Material
PVC
Width
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8206BK
Zoro #
G3773668
UPC #
048441006861
Country of Origin
United States

Dimensions

Height
4 1/2 in
Width
12 ft
Length
51 ft
Length (Straight Wireway)
12 ft
Dimensions
12 ft W x 51 ft L
Bottom Inside Lengths
51 ft
Bottom Inside Widths
12 ft
Bottom Inside Dimensions
12 ft W x 51 ft L

Details

Item
Spill Containment Berm
Color
Black
Spill Capacity
2,121 gal
Material
PVC
Standards
EPA, SPCC, NPDES
Supports SPCC Compliance
Yes
Sidewall Support Material
Foam
Sidewall Type
Foam
Indoor/Outdoor Use
Indoor, Outdoor
Recycled Content (%)
No Recycled Content
Spill Capacity, gal.
2,121 gal
Supports EPA Compliance
Yes
Shape
Rectangle
Product Type
Drive-In/Out Containment Berm
Supports NPDES Compliance
No

Description

Spill Containment Berm, Bottom Inside Dimensions 12 ft W x 51 ft L, Bottom Inside Length 51 ft, Bottom Inside Width 12 ft, Color Black, Dimensions 12 ft W x 51 ft L, Height 4 1/2 in, Indoor/Outdoor Use Indoor, Outdoor, Length 51 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 2,121 gal, Standards EPA, SPCC, NPDES, Supports EPA Compliance Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.