Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Deck, 121 gal Spill Capacity, 8 Drums, 10,000 lb Load Capacity, Polyethylene

  • Mfr # 1688B

  • Zoro # G7599523


product price: $857.72
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Width
103 in
Height
6 1/2 in
Dimensions
51 1/2 in L x 103 in W x 6 1/2 in H
For Number of 55 gal. Drums
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1688B
Zoro #
G7599523
UPC #
048441004836
Country of Origin
United States

Dimensions

Width
103 in
Length
51 1/2 in
Height
6 1/2 in
Dimensions
51 1/2 in L x 103 in W x 6 1/2 in H
Outside Height
6.5 in
Outside Width
102 in
Outside Length
51.5 in

Details

Item
Spill Deck
Color
Black
For Number of 55 gal. Drums
8
Load Capacity
10,000 lb
Material
Polyethylene
Includes
Removable Grating
Standards
EPA 40 CFR 264.175, SPCC
Spill Capacity, gal.
121 gal
Covered/Uncovered
Uncovered
Spill Capacity
121 gal
Number of Drums
8
Spill Containment Opening Type
No Cover
Spill Containment Load Capacity
10,000 lb
Modular
Yes
Features
Fork Pockets
Opening Type
No Doors
Product Type
Spill Deck
For Number of IBC
0
Supports EPA Compliance
40 CFR 264.175
Supports SPCC Compliance
Yes
Composition
Polyethylene
Includes Drain
No
Pallet Color
Black
Low Profile
No
Indoor/Outdoor Use
Indoor
Product Weight
112 lb
Includes Overflow Bladder
No
Sump Connection Capability
Yes
Modular Type
Modular
Pallet Material
Polyethylene
Forklift Pockets
4-Way
Manufacturer Warranty
1 yr
For Use With Standard Fork
Yes
Recycled Content (%)
No Recycled Content
Grate Color
Black
For Use With Ramp Connection Mfr. Model Number
1689, 1689B
Grate Material
Polyethylene
"Spill Capacity
121 gal
Includes Grate
Grate Included

Description

Spill Deck, Spill Containment Platforms, Uncovered, Number of Drums 8, Spill Capacity 121 gal, Spill Containment Load Capacity 10,000 lb, Length 51 1/2 in, Width 103 in, Height 6 1/2 in, Drain Included No, Yes, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.