Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Deck, 121 gal Spill Capacity, 8 Drums, 10,000 lb Load Capacity, Polyethylene

  • Mfr # 1688D

  • Zoro # G7520624


product price: $923.63
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Color
Black, Yellow
Number of Drums
8
Width
103 in
Length
51 1/2 in
Spill Capacity
121 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1688D
Zoro #
G7520624
UPC #
048441004829
Country of Origin
United States

Dimensions

Width
103 in
Length
51 1/2 in
Height
6 1/2 in
Dimensions
51 1/2 in L x 103 in W x 6 1/2 in H

Details

Item
Spill Deck
Color
Black, Yellow
Number of Drums
8
Spill Capacity
121 gal
For Number of 55 gal. Drums
8
Load Capacity
10,000 lb
Material
Polyethylene
Includes
Removable Grating
Standards
EPA 40 CFR 264.175, SPCC
Spill Capacity, gal.
121 gal
Spill Containment Load Capacity
10,000 lb
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Modular
Yes
Opening Type
No Doors
Modular Type
Modular
Recycled Content (%)
No Recycled Content
Pallet Material
Polyethylene
Supports EPA Compliance
40 CFR 264.175
Product Type
Spill Deck
For Use With Standard Fork
Yes
Pallet Color
Yellow
Forklift Pockets
4-Way
Manufacturer Warranty
1 yr
Indoor/Outdoor Use
Indoor
Includes Drain
Yes
Composition
Polyethylene
For Use With Ramp Connection Mfr. Model Number
1689, 1689B
Grate Color
Black
Product Weight
112 lb
Low Profile
No
Supports SPCC Compliance
Yes
For Number of IBC
0
Includes Overflow Bladder
No
Sump Connection Capability
Yes
Grate Material
Polyethylene
"Spill Capacity
121 gal
Includes Grate
Grate Included

Description

Spill Deck, Spill Containment Platforms, Uncovered, Number of Drums 8, Spill Capacity 121 gal, Spill Containment Load Capacity 10,000 lb, Length 51 1/2 in, Width 103 in, Height 6 1/2 in, Drain Included Yes, Yes, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.