Zoro Homepage

Spill Deck, 15 gal Spill Capacity, 1 Drums, 2,000 lb Load Capacity, Polyethylene

  • Mfr # 1633B

  • Zoro # G7453327


product price: $134.19
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Drums
1
Width
26 1/4 in
Spill Capacity
15 gal
Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1633B
Zoro #
G7453327
UPC #
048441004928
Country of Origin
United States

Dimensions

Width
26 1/4 in
Length
26 1/4 in
Height
6 1/2 in
Dimensions
26 1/4 in L x 26 1/4 in W x 6 1/2 in H

Details

Item
Spill Deck
Color
Black
Number of Drums
1
Spill Capacity
15 gal
For Number of 55 gal. Drums
1
Load Capacity
2,000 lb
Material
Polyethylene
Includes
Removable Hdpe Grating
Standards
EPA 40 CFR 264.175, SPCC
Spill Capacity, gal.
15 gal
Spill Containment Load Capacity
2,000 lb
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Modular
Yes
Opening Type
No Doors
Includes Overflow Bladder
No
For Number of IBC
0
Grate Color
Black
Indoor/Outdoor Use
Indoor
Product Weight
16 lb
Sump Connection Capability
Yes
Composition
Polyethylene
Manufacturer Warranty
1 yr
Pallet Material
Polyethylene
Product Type
Spill Deck
Forklift Pockets
No Pockets
Supports EPA Compliance
40 CFR 264.175
Pallet Color
Black
Supports SPCC Compliance
Yes
Grate Material
Polyethylene
For Use With Ramp Connection Mfr. Model Number
1689, 1689B
Recycled Content (%)
No Recycled Content
Includes Drain
No
For Use With Standard Fork
Yes
Modular Type
Modular
Low Profile
Yes
Inline
No
"Spill Capacity
15 gal
Includes Grate
Grate Included

Description

Spill Deck, Spill Containment Platforms, Uncovered, Number of Drums 1, Spill Capacity 15 gal, Spill Containment Load Capacity 2,000 lb, Length 26 1/4 in, Width 26 1/4 in, Height 6 1/2 in, Drain Included No, Yes, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.