Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Tray, Yellow, Rectangle, 45 gal

  • Mfr # T8105G

  • Zoro # G3773747


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene, PVC Coated Fabric
Length
84 in
Width
60 in
Spill Capacity
45 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8105G
Zoro #
G3773747
UPC #
048441008346
Country of Origin
United States

Dimensions

Length
84 in
Width
60 in
Height
3 in
Depth
83 in
Bottom Inside Widths
5 ft
Dimensions
83 in L x 57 3/4 in W
Bottom Inside Dimensions
7 ft L x 5 ft W
Bottom Inside Lengths
7 ft
Usable Width
83 in
Usable Length
57 3/4 in

Details

Item
Spill Containment Tray
Material
Polyethylene, PVC Coated Fabric
Spill Capacity
45 gal
Color
Yellow
Includes
Foam Sidewall
For Use With
Spill Containment
Standards
NPDES, SPCC
Application
Contain Leaks and Spills Around Your Machinery
Drain Included
No
Supports SPCC Compliance
Yes
Recycled Content (%)
No Recycled Content
Indoor/Outdoor Use
Indoor, Outdoor
Supports NPDES Compliance
No
Product Type
Spill Containment Tray
Sidewall Type
Foam
Sidewall Support Material
Foam
Spill Capacity, gal.
45 gal
Tray Material
PVC
Supports EPA Compliance
Yes
Shape
Rectangle
Connectable
No
Grate Material
HDPE
Includes Drain
No
Collapsible
Collapsible

Description

Spill Containment Tray, Color Yellow, Connectable No, Dimensions 83 in L x 57 3/4 in W, Grate Material HDPE, Height 3 in, Includes Foam Sidewall, Includes Drain No, Indoor/Outdoor Use Indoor, Outdoor, Length 84 in, Product Type Spill Containment Tray, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Space Saving Features Not Applicable, Spill Capacity 45 gal, Standards NPDES, SPCC, Supports EPA Compliance Yes, Supports NPDES Compliance No, Supports SPCC Compliance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.