Shop All Secondary Spill Containment
Eagle Mfg
Tray, 5 gal Spill Capacity, 5 gal, Polyethylene
Mfr # 1677
Zoro # G3215344
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 5 gal
- Sub-Category Trays
- Height 2 in
- Standards EPA 40 CFR 264.175
- Material Polyethylene
Product Information
- Brand Eagle Mfg
- MFR # 1677
- Zoro # G3215344
- UPC # 048441003709
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 2 in |
Depth | 36 in |
Width | 18 in |
Length | 36" |
Outside Height | 2.38 in |
Outside Length | 18.25 in |
Outside Width | 36.25 in |
Details
Description
Tray, Color Yellow, Depth 36 in, For Use With Lab Chemicals, Dispensers, Machinery, Height 2 in, Material Polyethylene, Spill Capacity 5 gal, Standards EPA 40 CFR 264.175, Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX X-Back Jacket, Unisex, XL, Orange (LUX-350-B2X-OXL)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60288 (60288)
- BRADY Lockout Padlock, KD, Green, 1-3/4"H (99564)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Silver/Black (0044)
- EAGLE MFG Drum Spill Containment Pallet, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632B)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 55 gal. (1656BLK)
- EAGLE MFG Drum Spill Containment Pallet, 78 gal Spill Capacity, 3 Drum, 6000 lb., Polyethylene (1630GRAI)
- EAGLE MFG Eagle 1677B Spill Containment Black Utility Tray, 36L x 18W x 2H (1677BLK)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BD)
- ULTRATECH Spill Tray, 27 gal Spill Capacity, Polyethylene (1035)
- Eagle Mfg Secondary Spill Containment