Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type I Safety Can, Galvanized Steel, 1 gal, Green, Self-Closing Lid, Includes Funnel, Combustibles

  • Mfr # UI10FSG

  • Zoro # G7613934


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Height
8 in
Color
Green
Can Diameter
9 in
Can Type
Type I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UI10FSG
Zoro #
G7613934
UPC #
048441004140
Country of Origin
United States

Dimensions

Height
8 in
Can Diameter
9 in
Width
9 in
Length
9 in
Overall Height
8 in

Details

Item
Type I Safety Can
Material
Galvanized Steel
Compatible Fluids
Combustibles
Capacity
1 gal
Color
Green
Can Type
Type I
DOT Approved
No
Included Hose/Funnel
Funnel
Standards
CARB Compliance; NFPA Code 30; FM Approval Can Only; UL Approval-Can Only; ULC Approval-Can Only
Includes Faucet
No
Includes Flame Arrester
Yes
Includes Hose
Hose Not Included
Can Material
Steel
Includes
F 15 Funnel
For Use With Liquid
Oil
Footprint Shape
Circle
Material Finish
Powder Coated
Product Type
Type I Safety Can
Cap Features
Self-Closing
Includes Funnel
Funnel Included

Description

Type I Safety Can, Can Type Type I, DOT Approved Not DOT Approved, Capacity 1 gal, Compatible Fluids Oil, Color Green, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Funnel, Can Diameter 9 in, Overall Height 8 in, Includes Faucet Faucet Not Included, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Self-Closing, Faucet Location Not Applicable, Footprint Shape Circle, Hose Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.