Type I Safety Can, Galvanized Steel, 2.5 gal, Self-Closing Lid, 11.25 in Dia., Blue, Kerosene

  • Mfr # UI25SB

  • Zoro # G400711428


product price:  $76.49
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Height
10 in
Color
Blue
Can Diameter
11.25 in
Can Type
Type I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UI25SB
Zoro #
G400711428
UPC #
48441004676
Country of Origin
United States

Dimensions

Height
10 in
Can Diameter
11.25 in
Width
11.25 in

Details

Item
Type I Safety Can
Material
Galvanized Steel
Compatible Fluids
Kerosene
Capacity
2.5 gal
Color
Blue
Can Type
Type I
DOT Approved
No
Standards
CARB Compliance; NFPA Code 30; FM Approval; UL Approval; ULC Approval
Includes Faucet
No
Includes Flame Arrester
Yes
Includes
Non Sparking Pour Spout with Flame Arrester
Material Finish
Powder Coated
Cap Features
Self-Closing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.