Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type I Safety Can, Galvanized Steel, 2.5 gal, Self-Closing Lid, Includes Funnel, Green, Combustibles

  • Mfr # UI25FSG

  • Zoro # G900711492


product price: $88.25
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Height
10 in
Color
Green
Can Diameter
11.25 in
Can Type
Type I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UI25FSG
Zoro #
G900711492
UPC #
48441004669
Country of Origin
United States

Dimensions

Height
10 in
Can Diameter
11.25 in
Width
11.25 in

Details

Item
Type I Safety Can
Material
Galvanized Steel
Compatible Fluids
Combustibles
Capacity
2.5 gal
Color
Green
Can Type
Type I
DOT Approved
No
Included Hose/Funnel
Funnel
Standards
CARB Compliance; NFPA Code 30; FM Approval Can Only; UL Approval-Can Only; ULC Approval-Can Only
Includes Faucet
No
Includes Flame Arrester
Yes
Includes
F 15 Funnel
Material Finish
Powder Coated
Cap Features
Self-Closing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.