Eagle One - Gold Eagle 19oz. All Purpose Cleaner
- Mfr # CLINDO
- Zoro # G224185924
product price:Â
$
20.69
/ea
Key Features
Surfaces for Use On
Hard Surfaces
Size
19 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLINDO
- Zoro #
- G224185924
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 19 oz
Details
- Item
- All-Purpose Cleaner
- Surfaces for Use On
- Hard Surfaces
Description
Gold Eagle Clindo All Purpose Cleaner is an exceptional window formula and is preferred by truckers as the window cleaner of choice by professional drivers. Clindo is excellent for all hard surfaces and can be applied to the surface or cleaning rag depending on the size of the area that needs cleaning. It leaves a non-residue, streak free surface even after it cuts through the toughest grime, dirt, smoke buildup or grease with ease. This cleaner comes in a generous 19 ounce aerosol can. Features Cleans windows streak free. For use on all hard surfaces. Reduces cleaning time. Over 101 uses. This item is not for sale in Catalina Island. Item Weight - 19 oz..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.