Shop EAGLE MFG
See all product information
Create Account
Spill Berm, 4 ft.Lx4 ft.Wx8 in.H, Yellow
- Mfr # T8401
- Zoro # G3773281
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Length
4 ft
Width
4 ft
Spill Capacity
80 gal
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8401
- Zoro #
- G3773281
- UPC #
- 048441006243
- Country of Origin
- United States
- Item
- Collapsible Containment Berm
- Material
- PVC
- Spill Capacity
- 80 gal
- Color
- Yellow
- Includes
- Supports
- For Use With
- Spill Containment
- Standards
- EPA 40 CFR 264.175, NPDES, SPCC
- Drain Included
- No
- For Use With Mfr. Model Number
- T8429BAG
- Application
- Contain Leaks and Spills Around Your Machinery
- Shape
- Square
- Sidewall Support Material
- PVC
- Product Type
- Containment Berm
- Indoor/Outdoor Use
- Indoor, Outdoor
- Supports NPDES Compliance
- No
- Sidewall Type
- L Bracket
- Recycled Content (%)
- No Recycled Content
- Supports SPCC Compliance
- Yes
- Spill Capacity, gal.
- 80 gal
- Supports EPA Compliance
- Yes
- Shell Material
- PVC
- Wire Color
- Yellow
- Traction Material
- PVC
Dimensions
- Length
- 4 ft
- Width
- 4 ft
- Height
- 8 in
- Depth
- 48 in
- Bottom Inside Lengths
- 4 ft
- Dimensions
- 4 ft W x 4 ft L
- Bottom Inside Dimensions
- 4 ft W x 4 ft L
- Bottom Inside Widths
- 4 ft
Description
Collapsible Containment Berm, Bottom Inside Dimensions 4 ft W x 4 ft L, Bottom Inside Length 4 ft, Bottom Inside Width 4 ft, Color Yellow, Dimensions 4 ft W x 4 ft L, Height 8 in, Includes Supports, Indoor/Outdoor Use Indoor, Outdoor, Length 4 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 80 gal, Standards EPA 40 CFR 264.175, NPDES, SPCC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.