Zoro Homepage

ATV/UTV Tire Chains, B, 14.5 In. x 54 In.

  • Mfr # GWG311365

  • Zoro # G622324475


product price: $77.45
/ea
Free Shipping & Returns

Key Features

Finish
Zinc Plated
Includes
Case for year-round storage
Link Type
V-Bar
Length
54 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311365
Zoro #
G622324475
UPC #
810157773005
Country of Origin
United States

Dimensions

Length
54 in
Height
0.75 in
Width
14.5 in

Details

Finish
Zinc Plated
Includes
Case for year-round storage
Link Type
V-Bar
Item
Tire Chains
Material
Steel
Color
Silver

Description

The 52 In. by 14.5 In. Talon UTV and ATV tire chains give added traction to a variety of ATV and UTV tires. This pair of v-bar rear tire chains have a ladder-style design, with deep links to ensure they won’t fall between tire lugs when moving through ice, slush, and hard packed snow. The chains have 4 link spacing between reinforced link chains, ensuring added traction in winter conditions. A zinc coating protects the chains from corrosion, and they come in a plastic case for year-round storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.