
#34 HIGH SPEED STEEL BLACK & GOLD DRILL 135 SPLIT POINT, 12PK (Discontinued)
- Mfr # D250-134-I
- Zoro # G410859080
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D250-134-I
Zoro #
G410859080
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2-5/8 in
Flute Length
1-1/2 in
Size
#34
Shank Size
0.111"
Details
Point Style
Split Point
Shank Type
3 Flats
Material
High Speed Steel
Finish
Black & Gold
Point Angle
135 Degree
Features
135 Degree Heavy Duty Split Point
Direction
Right Hand
Style
Jobber Length
Flutes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.