
C HIGH SPEED STEEL BLACK & GOLD DRILL 135 SPLIT POINT, 12PK (Discontinued)
- Mfr # D250-203-I
- Zoro # G910858989
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D250-203-I
Zoro #
G910858989
UPC #
-
Country of Origin
China
Dimensions
Size
C
Overall Length
4 in
Shank Size
0.242"
Flute Length
2-3/4 in
Details
Material
High Speed Steel
Features
135 Degree Heavy Duty Split Point
Finish
Black & Gold
Flutes
2
Point Style
Split Point
Direction
Right Hand
Style
Jobber Length
Point Angle
135 Degree
Shank Type
3 Flats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.