Zoro Homepage

Dirt Auger Switch Bit, 3/4in Dia., 54in L

  • Mfr # ETD75054

  • Zoro # G8850563


product price: $37.45
/ea

Key Features

Overall Length
5 in
Drill Bit Size
3/4 in
Drill Bit Material
Carbon Steel
Drill Style
Cable
Shank Size
5 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETD75054
Zoro #
G8850563
UPC #
850078004963
Country of Origin
United States

Dimensions

Overall Length
5 in
Drill Bit Size
3/4 in
Shank Size
5 ft.

Details

Item
Dirt Auger
Drill Bit Material
Carbon Steel
Drill Style
Cable
For Use With
Organic Materials

Description

Dirt Auger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.