Zoro Homepage

Flexible Drill Bit, 1/2in. dia., 24in. L

  • Mfr # ESP50024

  • Zoro # G0332809


product price: $32.40
/ea

Key Features

Drill Bit Size
1/2 in
Application
Wood
Shank Size
3/16 in
Overall Length
24 in
Features
Ultra Sharp Threads, Fish Accommodation Holes, (3) Flat Nonslip Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP50024
Zoro #
G0332809
UPC #
855376005308
Country of Origin
United States

Dimensions

Drill Bit Size
1/2 in
Shank Size
3/16 in
Overall Length
24 in
Length
24"
Dia.
1/2"
Shank Dia.
3/16"
Shank Diameter
3/16 in
Shank Hex Size
1/4 in
Maximum Drilling Depth
22 in

Details

Application
Wood
Features
Ultra Sharp Threads, Fish Accommodation Holes, (3) Flat Nonslip Grip
Drill Bit Material
Carbon Steel
Cutting Edge
Screw point
Drill Style
Cable
Item
Screw Point Cable Drill Bit
For Use With
Wood
For Tool Type
Rotary Drill
Decimal Equivalent
0.5
Cutting Direction
Right Hand
Finish - Machining
Powder Coated
Flute Type
Spiral
Primary Material Application
Wood
Measurement System
Fractional Inch
Series
ESP
Cable Bit Point Type
Split Point
Material - Machining
Carbon Steel
Shank Type - Machining
Straight with Three Flats

Description

Split Point, Screw Point Cable Drill Bit, 1/2 in Drill Bit Size, Straight with Three Flats, 24 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 22 in, Shank Hex Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.