Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Drill Bit, 1/2in.Dia.x18in.L

  • Mfr # EA50018

  • Zoro # G7596093


product price: $32.30
/ea

Key Features

Diameter
1/2 in
Drill Bit Material
Carbon Steel
Finish - Machining
Powder Coated
Cutting Direction
Right Hand
Cutting Edge
Auger Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA50018
Zoro #
G7596093
UPC #
850078004710
Country of Origin
United States

Dimensions

Overall Length
18 in
Drill Bit Size
1/2 in
Diameter
1/2 in
Shank Size
3/16 in
Maximum Drilling Depth
16 in
Shank Hex Size
3/16 in
Shank Diameter
3/16 in

Details

Item
Auger Style Cable Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
Powder Coated
Cutting Direction
Right Hand
Cutting Edge
Auger Point
Features
Self-Feeding
Drill Style
Cable
Application
Wood
For Use With
Wood
Cable Bit Point Type
Auger Style
Shank Type - Machining
Straight with Three Flats
Decimal Equivalent
0.5
Material - Machining
Carbon Steel
Flute Type
Spiral
For Tool Type
Rotary Drill
Sub Brand
Flexible Auger Style
Measurement System
Fractional Inch
Primary Material Application
Wood
Series
EA

Description

Auger Style, Auger Style Cable Drill Bit, 1/2 in Drill Bit Size, Straight with Three Flats, 18 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 16 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.