Shop EAGLE MFG
See all product information
Type I Safety Can, Galvanized Steel, 5 gal, Flame Arrestor, Squeeze Handle, Red, Flammables
Mfr # UI50S
Zoro # G2804277
product price:Â $68.44
/eaKey Features
Material
Galvanized Steel
Compatible Fluids
Flammables
Capacity
5 gal
Height
13.5 in
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UI50S
Zoro #
G2804277
UPC #
048441221516
Country of Origin
United States
Dimensions
Height
13.5 in
Can Diameter
12.5 in
Overall Height
13 1/2 in
Details
Item
Type I Safety Can
Material
Galvanized Steel
Compatible Fluids
Flammables
Capacity
5 gal
Color
Red
Can Type
Type I
DOT Approved
No
Standards
CARB Compliance; NFPA Code 30; FM Approval; UL Approval; ULC Approval
Includes Faucet
No
Includes Flame Arrester
Yes
Includes Hose
Hose Not Included
For Use With Liquid
Flammables
Includes
Flame Arrestor, Squeeze Handle
Can Material
Steel
Cap Features
Self-Closing
Material Finish
Powder Coated
Product Type
Type I Safety Can
Footprint Shape
Circle
Includes Funnel
Funnel Not Included
Description
Type I Safety Can, Can Type Type I, DOT Approved Not DOT Approved, Capacity 5 gal, Compatible Fluids Flammables, Color Red, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 12 1/2 in, Overall Height 13 1/2 in, Includes Faucet Faucet Not Included, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Self-Closing, Faucet Location Not Applicable, Footprint Shape Circle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.