Gas Can, 2 gal Cap., Red
- Mfr # FG4G211
- Zoro # G123360682
product price:Â
$
16.59
/ea
Key Features
Compatible Fuel
Gasoline
Length
9 3/4 in
Height
11 1/2 in
Spout Location
Top - Removable
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG4G211
- Zoro #
- G123360682
- UPC #
- 887853003293
- Country of Origin
- United States
Dimensions
- Length
- 9 3/4 in
- Height
- 11 1/2 in
- Width
- 6 7/8 in
Details
- Compatible Fuel
- Gasoline
- Spout Location
- Top - Removable
- Color
- Red
- Item
- Fuel & Gas Cans
- Tank Material
- HDPE
- Product Type
- Gasoline Can
- Includes
- Child-Safe EasyFlo Spout, Flame Mitigation Device
- Standards
- ASTM 3326-19, ASTM F2517-17, ASTM F839-15, ASTM F852-08, CARB/EPA
- Capacity
- 2 gal
- Wire Color
- Red
Description
Fuel & Gas Cans, Capacity 2 gal, Compatible Fuel Gasoline, Tank Material HDPE, Spout Location Top - Removable, Color Red, Height 11 1/2 in, Width 6 7/8 in, Length 9 3/4 in, Includes Child-Safe EasyFlo Spout, Flame Mitigation Device, Product Type Gasoline Can, Standards ASTM 3326-19, ASTM F2517-17, ASTM F839-15, ASTM F852-08, CARB/EPA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.