Shop All Safety Cabinets
Eagle
UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE
Mfr # CRA70X
Zoro # G700711388
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,590.00
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Includes Shelf
- Door Type Hinged
- Drum Capacity 0
- Material Steel
Product Information
- Brand Eagle
- MFR # CRA70X
- Zoro # G700711388
- UPC # 48441690664
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 35 in |
Exterior Width | 35 in |
Exterior Depth | 22 in |
Outside Length | 22 in |
Inside Height | 26.5" |
Inside Width | 31.75" |
Inside Length | 18.75" |
Details
Description
Safety Cabinet Type Corrosive Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decaldanger High Voltage Keep, 10"x7", Header Legend Color: White (LCU4-0233-ND_10X7)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-4000-569-WT (B30C-4000-569-WT)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 46)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40072)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI4510X)
- JUSTRITE Sure-Grip EX Aerosols Cabinet, 4 gal., Yellow (890500)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 30 gal. (1030S-50)
- DURHAM MFG Safety Cabinet, Manual Close, 45 gal., Yellow Legs (1045ML-50)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Gray (894503)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- Eagle Safety Cabinets