This item is Discontinued.

Earlex Spray Station, 1 qt. Capacity, 2.2 psi 0HV5500US

Spray Station, 1 qt. Capacity, 2.2 psi (Discontinued)

  • Mfr # 0HV5500US
  • Zoro # G0098205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0HV5500US
Zoro #
G0098205
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Size
2.0mm/0.078 in
Pattern Size
1/4 in to 12 in
Hose Length
13 ft
Compatible Container Size
1 qt
Spray Pattern Size - Minimum
1/4 in
Hose Length Included
13 ft
Spray Pattern Size - Maximum
12 in

Details

Item
Paint Sprayer
Number of Settings
3
Number of Stages
2
Tank Capacity
1 qt
For Use With
Lacquer, Paints, Polyurethane, Stains
Paint Type
Deck Stains, Enamels, Oil Based Paints, Stains and Solvent Based Paints, Thinned Latex, Varnishes, Water Based Paints, Wood Preservatives
Includes
Gun, Hose, Manual, Turbine
Paint Sprayer Sub-Brand
Spray Station 5500
Amps
10 A
Max. Pressure
2.2 psi
Voltage
120
Paint Viscosity Optimum Range
0-160 sec
Operating Fluid Pressure - Maximum
2 psi
Viscosity Rating - Maximum
160 sec
Viscosity Rating - Minimum
0 sec
Power Source
Electric
Compatible Fluid Type
Stains, Enamels, Paints
Current
10 A
Sub-Brand
Spray Station 5500

Description

Paint Sprayer, Spray Station 5500, Voltage 120, Hose Length 13 ft, For Use With Lacquer, Paints, Polyurethane, Stains, Includes Gun, Hose, Manual, Turbine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.