Shop EARNEST MACHINE
See all product information
Create Account
1/2"-13 Flange Bolt, Steel, 2-1/4 in L
- Mfr # 821766
- Zoro # G9267608
product price:Â
$
0.72
/ea
Sold in multiples of 13 for $9.36
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
2-1/4 in
Material
Steel
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 821766
- Zoro #
- G9267608
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 2-1/4 in
- Dimensions
- 1/2"-13 x 2 1/4 in
- Shaft Dia. (In.)
- 1/2 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Thread Style
- Partially Threaded
- Item
- Flange Bolt
- Shaft Type
- Partial Thread
- For Use With
- Grade 8 Hex Nuts
Description
Screw