BT Earpieces, EP-E2-34 BLE,
Mfr # EP-E2-34 BLE
Zoro # G609439925
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Push To Talk
Yes
Number of Wires
0
Volume Control
Yes
Microphone Location
Extended from Earpiece
Earpiece Style
Ear Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-E2-34 BLE
Zoro #
G609439925
UPC #
812226024810
Country of Origin
China
Details
Item
Bluetooth Earpiece
Push To Talk
Yes
Number of Wires
0
Volume Control
Yes
Microphone Location
Extended from Earpiece
Earpiece Style
Ear Hook
Compatible Radio Brand
Motorola
Number of Headsets Included
1
Earpiece Color
Black
Compatible Radio Manufacturer Model Number
APX 1000, APX 2000, APX 3000, APX 4000, APX 6000, APX 6000XE, APX 7000, APX 7000L, APX 7000SE, APX 7000XE, APX 8000, XPR 6100, DGP 4150, DGP 5050, DGP 6150, DGP 8050, DGP 8550, SRX 2200, XPR 6350, XPR 6500, XPR 6550, XPR 6580, XPR 7350, XPR 7380, XPR 7550, XPR 7580, XPR6300
Number of Ears
One Ear
Radio Connector Type
Bluetooth
Compatible Radio Series
APX 1000, APX 2000, APX 3000, APX 4000, APX 6000, APX 6000XE, APX 7000, APX 7000L, APX 7000SE, APX 7000XE, APX 8000, XPR 6100, XPR 6300, XPR 6350, XPR 6500, XPR 6550, XPR 6580, XPR 7350, XPR 7380, XPR 7550
Product Type
Bluetooth Earpieces
Description
Bluetooth Earpiece, Product Type Bluetooth Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series APX 1000, APX 2000, APX 3000, APX 4000, APX 6000, APX 6000XE, APX 7000, APX 7000L, APX 7000SE, APX 7000XE, APX 8000, XPR 6100, XPR 6300, XPR 6350, XPR 6500, XPR 6550, XPR 6580, XPR 7350, XPR 7380, XPR 7550
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.