Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comfort Ear Tip, Clear, Push To Talk No

  • Mfr # EP-FUA-MC

  • Zoro # G5517893


product price: $8.99
/ea

Key Features

For Use With
Acoustic Tubes
Material
Silicone
Includes
Medium Fin Ultra(TM) Ambidextrous Ear Tip with Clear Elbow for Universal Fit
Volume Control
No
Features
The Fin Ultra(TM) Ambi The First Ambidextrous Ear Tip Fit for Both The Left and Right Ear On The Market, No More Left and Right, Less Confusion and Hassle for The User, The Fin Ultra(TM) Ambi Ear Tip Is Made of Soft Silicone Gel Delivering All Day Comfort and More Cut-Outs That Allow More Ambient Sound to Pass Through for Full Situational Awareness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-FUA-MC
Zoro #
G5517893
UPC #
812226022847
Country of Origin
China

Dimensions

Earpiece Size
Medium

Details

Item
Ambidextrous Earmold
For Use With
Acoustic Tubes
Material
Silicone
Includes
Medium Fin Ultra(TM) Ambidextrous Ear Tip with Clear Elbow for Universal Fit
Volume Control
No
Features
The Fin Ultra(TM) Ambi The First Ambidextrous Ear Tip Fit for Both The Left and Right Ear On The Market, No More Left and Right, Less Confusion and Hassle for The User, The Fin Ultra(TM) Ambi Ear Tip Is Made of Soft Silicone Gel Delivering All Day Comfort and More Cut-Outs That Allow More Ambient Sound to Pass Through for Full Situational Awareness
Push To Talk
No
Color
Clear
Product Type
Ambidextrous Earmold
Compatible Audio Accessory Brand
DeWalt, Harris, Hytera, Icom, Intermec, Kenwood, Midland, Motorola, Psion, Standard Horizon, Symbol, Universal, Vertex
Compatible Radio Series
Universal
Compatible Radio Brand
Universal
Compatible Radio Manufacturer Model Number
Universal

Description

Ambidextrous Earmold, Product Type Ambidextrous Earmold, Compatible Audio Accessory Brand DeWalt, Harris, Hytera, Icom, Intermec, Kenwood, Midland, Motorola, Psion, Standard Horizon, Symbol, Universal, Vertex, Compatible Radio Brand Universal, Compatible Radio Series Universal, Compatible Radio Manufacturer Model Number Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.