Sonic Defenders(R) Vinyl Ear Plugs, Flanged Shape, Black, 1 PR (Discontinued)
- Mfr # EP3-BK-SPR
- Zoro # G4302286
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EP3-BK-SPR
Zoro #
G4302286
UPC #
084871315159
Country of Origin
United States
Dimensions
Earplug Size
S
Details
Series
Sonic Defenders(R)
Earplug Material
Vinyl
Item
Ear Plugs
Cord Options
Corded
Earplug Shape
Flanged
Earplug Color
Black
Pairs Per Package
1
Cord Material - Hearing Protection
Polymer
Cord Color
Black
Insertion Method
Push-In
Standards
ANSI - NRR Tests Results
Metal Detectable
No
Earplug Pair Pack Type
Plastic Case
Earplug Packaging
Vending Pack
Description
Ear Plugs, Earplug Shape Flanged, Insertion Method Push-In, Cord Options Corded, Earplug Size S, Earplug Material Vinyl, Earplug Packaging Vending Pack, Earplug Pair Pack Type Plastic Case, Series EP3 Sonic Defenders(R), Cord Color Black, Standards ANSI - NRR Tests Results, Pairs per Package 1, Earplug Color Black, Metal Detectable No, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.