Zoro Homepage

The Tool

  • Mfr # ELT Pro

  • Zoro # G114595093


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Overall Length
47 in
Material
Carbon Steel
Head Width
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELT Pro
Zoro #
G114595093
UPC #
5274220450
Country of Origin
El Salvador

Dimensions

Overall Length
47 in
Head Width
7"

Details

Material
Carbon Steel

Description

Step 1. Holding the shaft vertically, insert the tines into the ground until the foot pad is level with the ground. Dual foot pads assist insertion. Step 2. Pull the handle down with your knees bent & your back straight. Step 3. Pushing down on the handle lifts plants; pulls up WEEDS and GRASSES, removes ROCKS and TILLS the soil.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.