F-RN053 Round Diverter Kit
- Mfr # F-RN053
- Zoro # G004054068
product price:Â
$
33.29
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
- F-RN053
- Zoro #
- G004054068
- UPC #
- 854472002181
- Country of Origin
- China
Description
This Kit can be used to adapt any EarthMinded RainStation or rain barrel made with an EarthMinded DIY rain barrel kit to round downspouts. This kit includes a round version of our patented FlexiFit diverter and a curved hole cover replacing the standard rectangular diverter and flat cover.
Automatically passes excess water through the downspout when the barrel is full.
Works on 3"- 4" (75 mm-100 mm) round downspouts.
Easy to install and remove for winter storage.
Installs using the 2.125" hole saw included with EarthMinded RainStations and DIY rain barrel kits.
Follows the same installation procedure as illustrated in the EarthMinded user guide.
Dimensions 5"D x 3"H x 4"W.