Rainwater Harvesting Pump Housing Cover, Black
- Mfr # BPK1225C0P0
- Zoro # G022918182
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
29 in
Height
20.6 in
Width
16.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPK1225C0P0
- Zoro #
- G022918182
- UPC #
- 818755017477
- Country of Origin
- United States
Dimensions
- Length
- 29 in
- Height
- 20.6 in
- Width
- 16.8 in
Details
- Color
- Black
Description
The Bushman Pump Housing Cover is a durable, rotationally molded polyethylene cover designed to protect your above-ground pump from the elements. Made with the same high-quality material as Bushman tanks, this cover is compatible with many surface pump brands. Available in four matching tank colors, it offers both protection and aesthetic appeal, ensuring your pump setup blends seamlessly with your Bushman tank. The pump cover comes in two molded pieces: a top cover and a base with legs, allowing water to flow underneath when necessary, adding functionality to its sleek design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.