Shop EARTHMINDED

F-RN091 Add-A-Spigot Kit to Any Rain Barrel or Container

  • Mfr # F-RN091
  • Zoro # G703922323

product price: 
$
28.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-RN091
Zoro #
G703922323
UPC #
854472002396
Country of Origin
China

Description

Use this kit to add a high flow ball valve spigot with garden hose threaded outlet to any rain barrel, tank or other plastic container. This kit includes 1/4 turn high flow ball valve, threaded seal and 1-1/4 in. spade bit, all the parts needed to add a spigot to a rain barrel in minutes. The provided compression seal installs from the outside of the barrel so it can be used on sealed or tight-head drums.

Features
  • Large aperture ball valve with up to 10 GPM flow rate
  • Blind compression fittings install from the outside of the barrel for easy installation on sealed drums
  • All parts included for an easy DIY installation
  • Threaded outlet for connecting a garden hose or soaker hose
  • 1-1/4 in. spade drill bit included requires use of a drill not included
  • Not for use on metal drums
Specifications
  • Dimension: 4" H x 4" W x 6" L
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.