Carlton Chainsaw Chain 3/8 Pitch.058 Gauge Full Chisel 72 Drive Link
- Mfr # A2LM-72E
- Zoro # G023951850
product price:Â
$
24.15
/ea
Key Features
Sharpening Stone Included
No Sharpening Stone Included
Bar Length Included
Bar Not Included
Pitch
3/8 in
Type
A2LM
Gauge
0.058 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2LM-72E
- Zoro #
- G023951850
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
Details
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 3/8 in
- Type
- A2LM
- Gauge
- 0.058 in
- Number of Links
- 72
- Item
- Full Chisel Chainsaw Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.