K32 212cc Chipper Shredder
- Mfr # 33968
- Zoro # G021882903
product price:Â
$
1,444.99
/ea
Key Features
Bag Capacity
24 In. x 36 In.
Capacity
16.75 In. x 13.25 In.
Power Rating
212 cc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33968
- Zoro #
- G021882903
- UPC #
- 12642021169
- Country of Origin
- China
Details
- Bag Capacity
- 24 In. x 36 In.
- Capacity
- 16.75 In. x 13.25 In.
- Power Rating
- 212 cc
Description
The Earthquake Chipper Shredder K32 features a compact portable design and is the ideal height for operation the right geometry for easy transport and compact for efficient storage. The unit stands 34 In. tall so there is no need to lift material over your head. The 11 airless wheels allow the chipper shredder to be moved easily over roots ruts and other uneven terrain. Smaller twigs and leaves are placed in the top hopper and shredded in the rotor using a series of Tri-Hammers and J-hammers while limbs up to 3 In. Dia. are chipped in the front chipper cone. Includes debris bag featuring a Bottom-Out zipper rugged fabric handles for carrying and a Dock-and-Lock bag connector that allows you to connect your bag to the unit securely and remove it quickly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.