Shop LANDWORKS
See all product information
Create Account
3" Wood Chipper
- Mfr # GUO033
- Zoro # G123572283
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Width
28.74 in
Material
Alloy Steel
Support Material
Alloy Steel
Length
30.31 in
Height
18.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GUO033
- Zoro #
- G123572283
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 28.74 in
- Length
- 30.31 in
- Height
- 18.11 in
Details
- Item
- Wood Chipper
- Material
- Alloy Steel
- Support Material
- Alloy Steel
- Color
- Aqua Blue
Description
Introducing our Landworks Wood Chipper Shredder - designed to handle large volumes of wood with ease. It has an extra-large hopper capable of chipping/shredding branches and limbs up to 3" in diameter with a reduction ratio of 15:1. The elongated top adjustable discharge chute ensures convenient mulching. Powered by a recoil starting RATO 7 HP 212cc Horizontal 4-stroke Single Cylinder OHV Gas Powered Engine, this wood chipper can handle wood up to 3" in diameter efficiently. It has a fuel capacity of 0.7 gallons and requires 87+ unleaded gasoline (NO ETHANOL recommended). Extra-large hopper for MAX volume chipping/shredding up to 3" MAX branches/limbs Elongated top adjustable discharge chute for convenient mulching Powerful recoil starting RATO 7 HP 212cc Horizontal 4-stroke Single Cylinder OHV Gas Powered Engine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.